Beli panduit cat 6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)atribut:
- Cable Color: Blue
- Cable Outer Diameter (mm): 5.8
- Conductor Size (mm²): AWG24
- Dimensions (m): Permanent Link = 90
- Material: Flame retardant PVC
- Overall Length (m): 305
- RoHS Directive: Compatible with 10 substances
- Standard: Cat6
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- Panduit Category 6A, 10 Gb/s UTP Patch Cord (Kabel LAN)atribut:
- Cable Diameter (mm): 6.4
- Category: Category 6A
- Conductor: 24AWG
- Operating Temperature Range (°C): -10 to 60
- Plug Type: RJ45
- Type: UTP
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Panduit Category 6 UTP Cableatribut:
- TRUSCO Number: 128-7585
- PROLiNK UTP LAN Cable 305m (Kabel LAN)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- NETVIEL CAT6 UTP Cable with LSZH JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: LSZH/LSOH
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: LSZH:Orange
- Panduit NetKey Shuttered Faceplate (Pelat Muka Berpelindung)Deskripsi:The NetKey 86mmx86mm Faceplate accepts one keystone module. The faceplate is flat and shuttered to protect modules from dust and debris. A two-piece design conceals the two M4.0-0.7x25mm panhead mounting screws. The faceplate includes a label pocket and icon slots for easy identification and is arctic white.atribut:
- Product Type: Faceplate
- Standards Met: RoHS Compliant
- Overall Width (mm): 86
- Color: Arctic White
- Overall Depth (mm): 16.1
- Overall Height (mm): 86
- Gang Opening Type: Single Gang
- Identification Type: Label Pocket
- Material: ABS
- Module Type: Keystone
- Number of Ports: 1
- Outlet Orientation: Flat/Shuttered
- Overall Depth (inch): 0.63
- Overall Height (inch): 3.38
- Overall Width (inch): 3.38
- Sub Brand: NetKey
- Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)atribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGatribut:
- Cable Bending Radius (mm): 15
- Cable Diameter (mm): 3.8
- Specifications: LAN Cable with both ends RJ45 modular plug
- LS Cable LS Modular Jack Cat.6 White Eri Typeatribut:
- Color: White
- Dimensions (mm): 19.3x16.8x29.0
- Panel: LS Empty Panel series
- Outlet: LS-FP-SA(SF)(SU)(US) series
- Tool: LS-EZT-TOOL-ER
- Panduit Category 6A Modular Jackatribut:
- Service Space: indoor
- Operating Temperature Range: -10 to 60°C
- Insulator Outer Diameter: Maximum φ 1.524mm
- Panduit Patch Panelatribut:
- Color: Black
- Operating Temperature Range (°C): -10 to 65
- Type: Straight, UTP
- Width (mm): 482.6
Daftar Harga panduit cat 6 Terbaru November 2026
| Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN) | Rp9.999.900 |
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp55.900 |
| Panduit Modular Plug RJ45 | Rp109.900 |
| Panduit Category 6 Modular Jack | Rp99.900 |
| Panduit Category 6A, 10 Gb/s UTP Patch Cord (Kabel LAN) | Rp619.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| NETVIEL CAT6 UTP Cable with PVC Jacketing | Rp6.599.900 |
| 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN) | Rp969.900 |
| Panduit Category 6 UTP Cable | Rp13.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/p3P111461903-1.jpg)



/neP111461842-1.jpg)
/mgP103242808-1.jpg)
/h1P103242613-1.jpg)

/q5P106564941-1.jpg)

/7mP103117274-2.jpg)

/0qP110060026-1.jpg)
/g6P106615582-1.jpg)

%2C%2028%20AWG/8iP105496306-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)